References
Facom:BP.MBOXM
Rubix:395A5213
EAN:3662424065293
Product details : FACOM BP.MBOXM PLASTIC BOX MEDIUM 329X215X59 MM
Technical specifications
Attributes
| Height | 59 mm |
|---|---|
| Width | 215 mm |
| Length | 329 mm |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- Delivery usually within ( 14 ) days

