References
GT Line:ATOMIK
Rubix:1252133
EAN:8024482015668

Documents
Product details : GTLINE ATOMIK215 PEL TOOL CASE
Injection moulded polypropylene tool case extremely resistant against chemical corrosion, shock, high and low temperature. Large and thick aluminium trim makes this case ideal for daily heavy duty use. Features one lid tool pallet with elastics on one side, one bottom tool pallet with elastics on one side, document area and bottom area with removable dividers. Ergonomic rubber coated grip handle, three metal hinges for additional strength and address label. Dimensions H x W x D 352 x 465 x 215mm.
Technical specifications
Attributes
| Material | injection moulded polypropylene |
|---|---|
| Height | 352 mm |
| Width | 255 mm |
| Length | 465 mm |
Show UNSPSC/ECL@SS
£ 256.34 excl. VAT
/ Each
£ 307.61 incl. VAT
- Usually arrives within 14 working days
