References
Knipex:00 21 06 LE
Rubix:266A8142
EAN:4003773057512

Product details : KNIPEX 002106LE TOOL BAGS EMPTY BASIC MOVE 515MM
BIG Basic Move" tool case - Empty - Telescopic handle integrated into bottom / 2 soft wheels mounted on outside - Payload: 20 kg - Volume: 33 litres - Ergonomic handle - Hard-wearing ABS version, black - 515x430x280mm.
Technical specifications
Attributes
| Storage volume | 33 l |
|---|---|
| Material | abs |
| Permissible load | 20 kg |
Show UNSPSC/ECL@SS
£ 314.23 excl. VAT
/ Each
£ 377.08 incl. VAT
- Delivery usually within ( 14 ) days





