References
Bahco:SLX17-CASE
Rubix:401A5817
Manufacturer :SLX17-CASE
EAN:7314150321254




Technical specifications
| Storage volume | 17.7 l |
|---|---|
| Material | hdpe (high-density polyethylene) |
Product details : BAHCO SLX17-CASE EMPTY CASE FOR SET SLX17
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Storage volume | 17.7 l |
|---|---|
| Material | hdpe (high-density polyethylene) |
| Height | 110 mm |
| Width | 375 mm |
| Length | 430 mm |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Delivery usually within ( 14 ) days