References
Bahco:1483K3RB
Rubix:230A9373
EAN:7314150230037

Product details : BAHCO 1483K3RB METALLIC CASE 3 DRAWER CHEST
Metal box with 3 drawers and an extra tray. Compact size with large capacity, combines drawers for small tools and an extra tray for larger tools. The lid is reinforced and has a handle for easy and comfortable transport. The box can be locked with universal locks. Double-walled frame protects the drawer rails from damage. Reinforced parts of the box provide extra rigidity. Drawers open 100% via ball-bearing rails. Click system for closing the drawers. Due to an internal system the drawers remain closed when the lid is closed. Internal dimensions of drawers: (3x) 455x208x39 mm. Internal dimensions of extra tray: (1x) 520x250x60 mm.
Technical specifications
Attributes
| Logistic Weight | 11100 g |
|---|---|
| Material | metal (metal box) |
| Height | 334 mm |
| Length | 523 mm |
| Width | 260 mm |
| Weight | 10.2 kg |
| Type | metal tool chest with 3 drawers and extra tray |
| Colour | red |
| Permissible load | 65 kg |
Show UNSPSC/ECL@SS
£ 341.23 excl. VAT
/ Each
£ 409.48 incl. VAT
- Delivery usually within ( 14 ) days
