References
Bahco:S103-CASE
Rubix:401A5313
Manufacturer :S103-CASE
EAN:7314150321261




Technical specifications
| Storage volume | 17.74 l |
|---|---|
| Material | high-density polyethylene (hdpe) |
Product details : BAHCO S103-CASE EMPTY CASE FOR SET S103
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Storage volume | 17.74 l |
|---|---|
| Material | high-density polyethylene (hdpe) |
| Height | 110 mm |
| Width | 375 mm |
| Length | 430 mm |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Delivery usually within ( 14 ) days