References
Facom:BT.9
Rubix:1237746
EAN:3148513241507




Product details : FACOM 3 TRAY TOOL BOX BT.9
Metal tool box - 3 boxes
- Compact with practical volume.
- The space between the handles gives instant access to all boxes.
- Compartment bases are foam-covered.
- Padlock lockable (not supplied).
- Compartment dimensions (L x W x H): 448 x 205 x 98 mm.
-Locker dimensions (L x W x H): 448 x 100 x 55 mm.
- Payload 20 kg.
Capacity: 13 dm³.
Dimensions (L x W x H) 475 x 220 x 185 mm.
- Red 3020 and Elian grey
Weight: 3.4 kg.
- Compact with practical volume.
- The space between the handles gives instant access to all boxes.
- Compartment bases are foam-covered.
- Padlock lockable (not supplied).
- Compartment dimensions (L x W x H): 448 x 205 x 98 mm.
-Locker dimensions (L x W x H): 448 x 100 x 55 mm.
- Payload 20 kg.
Capacity: 13 dm³.
Dimensions (L x W x H) 475 x 220 x 185 mm.
- Red 3020 and Elian grey
Weight: 3.4 kg.
Strengths
Metal tool box - 3 boxes
Dimensions (mm): 475x220x185
Weight (kg): 3.4
Colour Red and Elian grey
Load (kg) 20
Compact with practical volume.. The space between the handles gives instant access to all boxes. Compartment bases are foam-covered. Padlock lockable (not provided). Compartment dimensions (L x W x H): 448 x 205 x 98 mm. Locker dimensions (L x W x H): 448 x 100 x 55 mm. Payload: 20 kg. Capacity: 13 dm³. Dimensions (L x W x H) 475 x 220 x 185 mm. Red 3020 and Elian grey weight: 3.4 kg.
Dimensions (mm): 475x220x185
Weight (kg): 3.4
Colour Red and Elian grey
Load (kg) 20
Compact with practical volume.. The space between the handles gives instant access to all boxes. Compartment bases are foam-covered. Padlock lockable (not provided). Compartment dimensions (L x W x H): 448 x 205 x 98 mm. Locker dimensions (L x W x H): 448 x 100 x 55 mm. Payload: 20 kg. Capacity: 13 dm³. Dimensions (L x W x H) 475 x 220 x 185 mm. Red 3020 and Elian grey weight: 3.4 kg.
Technical specifications
Attributes
| Logistic Weight | 3956 g |
|---|---|
| Packaged dimensions (D x W x H) | 480x235x185 mm |
| Package weight | 3956 g |
| Material | metal |
| Height | 185 mm |
| Length | 475 mm |
| Width | 220 mm |
| Weight | 3.4 kg |
| Type | metal tool box - 3 boxes |
| Colour | red |
| Permissible load | 20 kg |
Show UNSPSC/ECL@SS
£ 90.54 excl. VAT
/ Each
£ 108.65 incl. VAT
- Delivery usually within ( 14 ) days
