References
Knipex:97 90 00 LE
Rubix:388A4158
EAN:4003773054009




Product details : KNIPEX 979000LE TANOS MINI-SYSTAINER EMPTY 171MM
T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x170x67 mm |
|---|---|
| Logistic Weight | 900 g |
| Width | 170 mm |
| Height | 67 mm |
| Length | 265 mm |
| Type | systainer |
Show UNSPSC/ECL@SS
£ 55.41 excl. VAT
/ Each
£ 66.49 incl. VAT
- Delivery usually within ( 14 ) days