References
Bahco:A7400DM-9
Rubix:120A3303
EAN:7314151819965

Documents
Product details : BAHCO A7400DM-9 SOCKET 3/8IN AEROSPACE
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/8" Square Drive Sockets with Metric Bi-Hex Profile
Applications
Applicable to nuts and bolts used in the aerospace industry
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 9 mm |
| Length | 24 mm |
| Square | 17 mm |
| Finishing | polished |
| Weight | 19 g |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 14 ) days
