FACOM 8 PIECE PRO TWIST SCREWDRIVER SET IN FOAM MODULE - SLS

Storage module

See technical information

References

Facom:MODM.AN1SLS
Rubix:2588719
EAN:3662424050046
brand logo

Technical specifications

Number of elements8
See all Specifications

Product details : FACOM 8 PIECE PRO TWIST SCREWDRIVER SET IN FOAM MODULE - SLS


This MODM.AN1SLS two-layer foam module, red under black, holds eight PROTWIST® screwdrivers for immediate identification of any missing screwdriver. Each tool is fitted with a secure SLS attachment solution, designed for work at height.

Features :
The two-layer foam makes visual detection of a missing tool easier thanks to the contrast between the red layer and the black layer. This identification reduces loss and forgetfulness, a sensitive point in sectors exposed to the risk of foreign object debris (FOD). Each screwdriver incorporates a FACOM SLS attachment solution that secures against any risk of accidental drop during use at height. The swaged rotating cable, selected and tested for this use, preserves ergonomics without restricting movement. The carbon-silicon blade provides strength and resistance to bending, while the bi-material handle resists shocks, abrasion and chemicals. The set integrates into a modular storage system compatible with CHRONO XL, CHRONO+, JET XL and JET+ trolleys.

Specifications :
- Facom reference : MODM.AN1SLS.
- Total weight : 1,055 kg.
- Composition : 6 PROTWIST® slotted screwdrivers AN.SLS (2,5 x 75 mm, 3 x 100 mm, 4 x 100 mm, 5,5 x 150 mm, 6,5 x 150 mm, 8 x 150 mm) and 2 PROTWIST® Phillips® cross-head screwdrivers ANP.SLS (PH1, PH2).
- Support : 1/3 drawer foam tray PM.MODAN1SLS, dimensions 189 x 415 mm.
- Foam structure : red layer on the lower part, black layer on the upper part.
- Blade material : carbon-silicon.
- Handle material : bi-material.
- Cap color code : red for slotted screwdrivers, yellow for Phillips® screwdrivers.
- Storage compatibility : CHRONO XL, CHRONO+, JET XL and JET+ trolleys.

Standards :
- ISO 2380-1 and ISO 2380-2 : these standards cover hand screwdrivers for slotted screws. They set test methods for torsion and impact resistance, as well as dimensions and marking.
- ISO 8764-1 : this standard prescribes the shapes, dimensions, technical specifications and torsion test methods for the ends of hand screwdrivers for cross-head screws.
- ISO 8764-2 : this standard sets general specifications, blade lengths and marking for hand screwdrivers for cross-head screws.

Strengths

- Enhanced contrast between the two foam layers to immediately indicate a missing tool.
- Secure attachment eliminating the risk of tool drop during work at height.
- Swaged rotating cable preserving freedom of movement during tool use.
- Bi-material handle limiting wear from shocks, abrasion and chemicals.
- Cap color coding speeding up identification of the screwdriver type.

Applications

This screwdriver-equipped module fits in industrial maintenance workshops where tool traceability is essential for the safety of interventions. Sectors exposed to foreign object debris risk, such as aerospace or food processing, directly benefit from the immediate identification offered by the two-layer foam. Work at height, on power installations or industrial structures, takes advantage of the attachment solution that eliminates the risk of tool drops. Integration with CHRONO XL, CHRONO+, JET XL and JET+ trolleys also suits mobile workshops organized around a centralized modular storage system, facilitating daily tracking and availability of the screwdrivers.

Technical specifications


Attributes
Number of elements8
Materialfoam
Width418 mm
Depth188 mm
£ 336.72 excl. VAT
/ Each
£ 404.06 incl. VAT
  • Delivery usually within ( 14 ) days