References
Facom:MODM.SL1
Rubix:2017917
EAN:3148519042115



Product details : FACOM 23PC 1/2 DRIVE SOCKET MODULE MODM.SL1
Foam module socket ratchet 1/2"
Including:
- SL161: Ratchet
- S.210 and S.215: Extensions.
-S.240A: Universal cardan.
- S.120A: Sliding handle.
- SH.8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32: sockets
- Foam tray PM.MODS1A.
Weight: 3.450 kg
Including:
- SL161: Ratchet
- S.210 and S.215: Extensions.
-S.240A: Universal cardan.
- S.120A: Sliding handle.
- SH.8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32: sockets
- Foam tray PM.MODS1A.
Weight: 3.450 kg
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 3512 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x195x50 mm |
| Package weight | 3504 g |
| Number of elements | 23 |
| Material | foam |
| Height | 45 mm |
| Width | 418 mm |
Show UNSPSC/ECL@SS
£ 336.60 excl. VAT
/ Each
£ 403.92 incl. VAT
- Delivery usually within ( 14 ) days
