Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.R181-36PB 1/4 SOCKET FOAM MOD 6PT MM R.181 46PC
FACOM MODM.R181-36PB 1/4 SOCKET FOAM MOD 6PT MM R.181 46PC
Tightening Module
References
facom:
MODM.R181-36PB
rubix:
395A5375
ean:
3662424149566
Technical specifications
Number of elements
46
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.R181-36PB 1/4 SOCKET FOAM MOD 6PT MM R.181 46PC
1 x 1/4" ratchet high-performance bit R181.10 x 1/4" hexagon sockets R 5.5 6 7 8 9 10 11 12 13 14 mm.2 x 1/4" extensions: L 55 mm (R209) L 150 mm (R215).
Technical specifications
Attributes
Number of elements
46
Material
Foam (Tray)
Height
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.45
excl. VAT
/
Each
£
210.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.AT6PB PROT SD FOAM MODULE 10PCE STD
FACOM MODM.HLA FOAM MOD SOCKET S
FACOM MOD.AT1 PROTWIST SCREWDRIVER SET SD MODULE
FACOM MOD.AT1PB SCREWDRIVER SET MOD.AT1PB
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEA 180X410X30
FACOM MODM.84TZSA MODM.84TZS FOAM MOD HANDLE KEYS
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
GEDORE FOAM MODULE 1500-CT1-VDE-142
FACOM MODM.603F FOAM MODULE SAW TAPE MEASURE FILES
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
FACOM MOD.PR9 2-PIECE ADJUSTABLE PLIERS MODULE PR9
FACOM MODM.AT4 PROT SD FOAM MODULE 9PCE STD
FACOM MOD.AT7 PROT SD MODULE 8PCE STD
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE