Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.AT2 PROT SD MODULE 8PCE STD
FACOM MOD.AT2 PROT SD MODULE 8PCE STD
PROTWIST® Screwdriver Module Set
References
facom:
MOD.AT2
rubix:
395A5359
ean:
3662424098345
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.AT2 PROT SD MODULE 8PCE STD
Universal module compatible with all FACOM servants. Length 415 mm. ROLL, CHRONO, CHRONO JET: detach snap-off part.
Technical specifications
Attributes
Number of elements
8
Height
40
mm
Width
175
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.18
excl. VAT
/
Each
£
101.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MOD.AT5 PROT SD MODULE 10PCE STD
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEA 180X410X30
EXPERT E121609 8 PIECE P-HANDLE SPEED HEX KET SET IN PLASTIC MODULE
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
FACOM MOD.AT1VE PROTWIST SD MODULE 1000V 8 PIECE SCREWDRIVER SET
ROEBUCK PLIER MODULE 2 880757
FACOM MODM.CPEA3 FOAM 3 PLIERS SET
FACOM 5PCE FILE SET
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
FACOM MODULE PUNCHES
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
FACOM MODM.AT6PB PROT SD FOAM MODULE 10PCE STD