ROEBUCK TRAY MODULE 78 PIECE RATCHET, BITS AND SOCKETS 880765


Tool module for ratchet, bit and socket assembly

References
roebuck:880765
rubix:209A7324
ean:3660338342721
brand logo
brand logo
Technical specifications
Number of elements78
See all Specifications

Product details : ROEBUCK TRAY MODULE 78 PIECE RATCHET, BITS AND SOCKETS 880765


Contents:-11 sockets ¼ inch (mm): 5-5,5-6-7-8-9-10-11-12-13-14-1 bit holder sleeve-1 sliding handle-1 ratchet ¼ inch 72 teeth-2 extension ¼ inch 50 and 100 mm-1 universal joint ¼ inch, 1 universal joint 1⁄2 inch-17 sockets ½ inch (mm): 10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32-1 adjustable wrench 250mm-1 ratchet ½ inch 72 teeth-2 extension cords ½ inch 125 and 250 mm-5 bits ¼ inch slotted (mm): 3.
5-4.
5-5.
5-6.
5-8-7 hex bits ¼ inch (mm): 2-3-4-5-6-7-8-4 ¼ inch Phillips PH0-PH1-PH2-PH3 bits-4 Pozidriv bits PZ0-PZ1-PZ2-PZ3-10 bits compatible with TORX type imprints ¼ inch: T7-T8-T9-T10-T15-T20-T25-T27-T30-T40-1 ¼-inch magnetic bit holder-9 long hex keys Ø 1.
5-2-2.
5-3-4-5-6-8-10

Technical specifications


Attributes
Number of elements78
Height40 mm
Width360 mm
Depth410 mm
Show UNSPSC/ECL@SS
£ 238.17 excl. VAT
/ Each
£ 285.80 incl. VAT
  • Usually arrives within 14 working days