FACOM 4 PIECE 467 RATCHETING WRENCH SET 21 TO 27MM IN FOAM MODULE
Storage module
See technical informationReferences
Facom:MODM.467J4SLS
Rubix:2588655
EAN:3662424050022

Product details : FACOM 4 PIECE 467 RATCHETING WRENCH SET 21 TO 27MM IN FOAM MODULE
Four ratcheting combination wrenches, calibrated from 21 to 27 mm, are housed on a foam tray dedicated to large sizes. The visual identification of a missing tool simplifies content checks at the end of each shift.
Characteristics :
Each ratcheting combination wrench rests on a compact mechanism, reversible by simple operation of a lever, which covers common tightening and loosening applications. The tray joins the modular storage system and fits into a service cart drawer in 1/3 format. A layer of black foam tops a red layer; this contrast highlights, instantly, the absence of a wrench from its position. Such detection reduces tool omissions and losses, a sensitive issue in sectors exposed to the risk of FOD. An SLS attachment solution, connected by a swaged sliding cable, further equips each wrench to preserve comfortable use.
Specifications :
- Reference : MODM.467J4SLS.
- Composition : 4 metric ratcheting combination wrenches, sizes 21, 22, 24 and 27 mm.
- Compatibility : modular storage system, CHRONO XL, CHRONO+, JET XL and JET+ service carts.
- Return angle : 5°.
- Open-end head angled 15° relative to the handle axis.
- Box-end head angled 15° relative to the plane of the handle.
- Finish : satin chrome.
- Foam reference : PMMOD467J4SLS.
- Module dimensions : dimensions 189 x 415 mm.
Standards :
- ISO 1711-1 establishes the technical specifications and test torques of tightening wrenches and hand sockets.
- ISO 21982 specifies the dimensions, classification and technical criteria of ratchet wrenches used for hexagonal fasteners.
- ISO 691 sets the opening tolerances of wrenches and drive bits for metric bolting.
Characteristics :
Each ratcheting combination wrench rests on a compact mechanism, reversible by simple operation of a lever, which covers common tightening and loosening applications. The tray joins the modular storage system and fits into a service cart drawer in 1/3 format. A layer of black foam tops a red layer; this contrast highlights, instantly, the absence of a wrench from its position. Such detection reduces tool omissions and losses, a sensitive issue in sectors exposed to the risk of FOD. An SLS attachment solution, connected by a swaged sliding cable, further equips each wrench to preserve comfortable use.
Specifications :
- Reference : MODM.467J4SLS.
- Composition : 4 metric ratcheting combination wrenches, sizes 21, 22, 24 and 27 mm.
- Compatibility : modular storage system, CHRONO XL, CHRONO+, JET XL and JET+ service carts.
- Return angle : 5°.
- Open-end head angled 15° relative to the handle axis.
- Box-end head angled 15° relative to the plane of the handle.
- Finish : satin chrome.
- Foam reference : PMMOD467J4SLS.
- Module dimensions : dimensions 189 x 415 mm.
Standards :
- ISO 1711-1 establishes the technical specifications and test torques of tightening wrenches and hand sockets.
- ISO 21982 specifies the dimensions, classification and technical criteria of ratchet wrenches used for hexagonal fasteners.
- ISO 691 sets the opening tolerances of wrenches and drive bits for metric bolting.
Strengths
- Reversible lever mechanism allowing the direction of tightening to be changed without flipping the tool.
- Contrasting foam layer revealing at a glance the missing wrench on the tray.
- 1/3 drawer format that inserts directly into CHRONO XL, CHRONO+, JET XL and JET+ service carts.
- SLS attachment solution reducing the risk of dropped objects in elevated work areas.
- Swaged sliding cable maintaining comfortable use of each wrench.
- Complementary to module MODM.467J12SLS which contains 12 smaller wrenches
- Contrasting foam layer revealing at a glance the missing wrench on the tray.
- 1/3 drawer format that inserts directly into CHRONO XL, CHRONO+, JET XL and JET+ service carts.
- SLS attachment solution reducing the risk of dropped objects in elevated work areas.
- Swaged sliding cable maintaining comfortable use of each wrench.
- Complementary to module MODM.467J12SLS which contains 12 smaller wrenches
Applications
Technicians working on platforms, aerial work platforms or elevated structures will find in this module a direct response to the risk of falling objects, each wrench remaining connected to its attachment point. Several sectors require strict control of tool presence before and after intervention: aeronautics, food industry, rail, energy. The visual detection provided by the foam supports these checks without any additional step. On a mobile workstation, integration into CHRONO XL, CHRONO+, JET XL and JET+ service carts consolidates large-dimension tools in a dedicated drawer.
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Material | foam |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 398.37 excl. VAT
/ Each
£ 478.04 incl. VAT
- Delivery usually within ( 14 ) days
