Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.CGPB SHEATH DRIFT PUNCH SET FOAM MODULE 11 PIECES PACKAGED
FACOM MODM.CGPB SHEATH DRIFT PUNCH SET FOAM MODULE 11 PIECES PACKAGED
Hunting foam module - sheathed pins
References
facom:
MODM.CGPB
rubix:
270A2188
ean:
3148517986817
Technical specifications
Number of elements
11
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.CGPB SHEATH DRIFT PUNCH SET FOAM MODULE 11 PIECES PACKAGED
Module mousse chasse - goupilles gainés
- Comprising:
- 249.G 2 - 3 - 4 - 5 - 6 - 8 mm: Pin removers.
- 247.G 4 - 5 - 6 - 8 mm: Nail removers.
- 255.G6: Precision punch 6 mm.
- PM.MODCG foam tray.
Weight: 1.470 kg.
Strengths
Module mousse chasse
sheathed pins
Model: MODM.CGPB
Number of parts: 11
Comprising: 249.G 2
3
4
5
6
8 mm: Pin tumblers. 247.G 4
5
6
8 mm: Nail punch. 255.G6 : Precision punch 6 mm. Foam tray PM.MODCG. Weight: 1.470 kg.
Technical specifications
Attributes
Number of elements
11
Material
foam
Height
45
mm
Width
188
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.62
excl. VAT
/
Each
£
162.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
FACOM MODM.CPEA3 FOAM 3 PLIERS SET
FACOM MOD.440-1 COMB SPANNER SET IN TRAY
FACOM 4 RETAIN RG PLIER STRGHT NOSE MODM.PCSN
FACOM MOD.467BXLPB PLASTIC TRAY 6X467B METRIC
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
FACOM MOD.440-1XLPB COMBINATION WRENCH SET PLASTIC MODULE
ROEBUCK PLIER MODULE 2 880757
FACOM FILES MOD STOR MOD.LIM
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
FACOM MODM.CPEA2 FOAM 5 PCS SET 4PLIERS 1SHEARS
ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
FACOM MOD.89TXA 7 PIECE P HEX KEY TORX SET T10-40 MOD
GEDORE 1500 CT2-7-32 COMBI SPANNER SET 2308886