GEDORE 2201429 4549 TORQUE WRENCH TORCOFIX K 1/4 INCH 1-5 NM
Torque Wrench TORCOFIX K
See technical informationReferences
Gedore:4549-00
Rubix:2557357
Manufacturer :2201429
EAN:4002805929957


Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
Product details : GEDORE 2201429 4549 TORQUE WRENCH TORCOFIX K 1/4 INCH 1-5 NM
Torque wrench TORCOFIX K 1/4" 1-5 Nm With 1/4", 3/8" or 1/2" output square drive with ball locking device Made of chrome-vanadium steel, zinc-plated With blue mushroom head made of polypropylene
Technical specifications
Attributes
| Logistic Weight | 323 g |
|---|---|
| Tightening torque, minimum | 1 N.m |
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
| Length | 224 mm |
| Weight | 0.323 kg |
| Fixation | 6.3 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 168.78 excl. VAT
/ Each
£ 202.54 incl. VAT
- Delivery usually within ( 5 ) days