References
Draper:70448
Rubix:382A6177
Manufacturer :70448
EAN:5010559704484


Technical specifications
| Tightening torque, minimum | 110 N.m |
|---|---|
| Tightening torque, maximum | 110 N.m |
| Square drive adapter | 1/2' sq. dr. '' |
Product details : DRAPER 70448 TORQUE STICK 110NM
Torque limiting extension bar, designed for use with air and electric impact wrenches. The torque stick helps prevent over - torquing ensuring the correct tightness of the fittings. Made from Chrome Molybdenum steel with an anodised aluminium colour coded ring for easy identification.
Technical specifications
Attributes
| Tightening torque, minimum | 110 N.m |
|---|---|
| Tightening torque, maximum | 110 N.m |
| Square drive adapter | 1/2' sq. dr. '' |
| Length | 200 mm |
| Fixation | torque limiting extension bar |
| Type | torque stick |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 7 ) days