References
Facom:J.306A100
Rubix:1238944
EAN:3148517164048


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 3/8 '' |
Product details : FACOM TORQ WREN J.306A100
306A - Trigger wrenches with removable ratchet
- Factory accuracy ± 2% except:
- R.306-25D - K306-600D - K306-1000D (± 4%).
-R. 304DA (± 6%).
-Reliability of mechanism 50 000 cycles (keys up to 200 Nm).
- Can be used with accessories:
- Attachment: 9 x 12 or 14 x 18 mm.
- Diameter: 30 mm.
- One-way wrenches can be used for loosening by turning the bits.
-Supplied in a plastic box with ratchet and hinged handle (except Ref R.306A25 - R.301A - K.306A600 - K.306A1000).
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II, Class A.
Remarks:
- The key bearing the reference R.301A is compatible with item BP.102, from the Facom catalogue.
- The key bearing the reference K.306A600 is compatible with item BP.D600, from the Facom catalogue.
- The key bearing the reference K.306A1000 is compatible with item BP.D1000, from the Facom catalogue.
- The keys bearing the references J.306A50, J.306A100 and S.306A100, are compatible with item BP.D2, from the Facom catalogue.
- The keys bearing the references S.306A200, and S. 306A350, are compatible with the following article BP. D3, from the Facom catalogue.
Torque: 120 to 600 Nm. Tested at 50 000 cycles. Automatic reset. Standards: NF EN ISO 6789/ISO 6789/DIN EN ISO 6789. Key numbered and supplied with an ISO 6789 calibration certificate.
- Factory accuracy ± 2% except:
- R.306-25D - K306-600D - K306-1000D (± 4%).
-R. 304DA (± 6%).
-Reliability of mechanism 50 000 cycles (keys up to 200 Nm).
- Can be used with accessories:
- Attachment: 9 x 12 or 14 x 18 mm.
- Diameter: 30 mm.
- One-way wrenches can be used for loosening by turning the bits.
-Supplied in a plastic box with ratchet and hinged handle (except Ref R.306A25 - R.301A - K.306A600 - K.306A1000).
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II, Class A.
Remarks:
- The key bearing the reference R.301A is compatible with item BP.102, from the Facom catalogue.
- The key bearing the reference K.306A600 is compatible with item BP.D600, from the Facom catalogue.
- The key bearing the reference K.306A1000 is compatible with item BP.D1000, from the Facom catalogue.
- The keys bearing the references J.306A50, J.306A100 and S.306A100, are compatible with item BP.D2, from the Facom catalogue.
- The keys bearing the references S.306A200, and S. 306A350, are compatible with the following article BP. D3, from the Facom catalogue.
Torque: 120 to 600 Nm. Tested at 50 000 cycles. Automatic reset. Standards: NF EN ISO 6789/ISO 6789/DIN EN ISO 6789. Key numbered and supplied with an ISO 6789 calibration certificate.
Strengths
Key numbered and supplied with an ISO 6789 calibration certificate.
Applications
One-way wrenches usable for unscrewing by reversing the bits.
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Packaged dimensions (D x W x H) | 580x110x75 mm |
| Package weight | 2122 g |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 3/8 '' |
| Length | 437 mm |
| Weight | 1 kg |
| Fixation | 9x12 mm |
| Standard | din en iso 6789, iso 6789, nf en iso 6789 |
| Type | click torque wrench |
Show UNSPSC/ECL@SS
£ 479.21 excl. VAT
/ Each
£ 575.05 incl. VAT
- Delivery usually within ( 14 ) days