References
Bahco:FF1E1011
Rubix:401A4326
Manufacturer :FF1E1011
EAN:7314150285846



Product details : BAHCO FF1E1011 SCD INS. SL-PH 2- 6 PCS1/3
Includes 6 pieces
BE-8040S ERGO™ insulated screwdriver slotted 0.8 mm x 4 mm x 100 mm
BE-8050S ERGO™ insulated screwdriver slotted 1 mm x 5.5 mm x 125 mm
BE-8065S ERGO™ insulated screwdriver slotted 1.2 mm x 8 mm x 175 mm
BE-8255S ERGO™ insulated screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8610S ERGO™ insulated screwdriver IEC Phillips PH1 x 80 mm
BE-8620S ERGO™ insulated screwdriver Phillips PH2 x 100 mm
Foam available with laser marked
BE-8040S ERGO™ insulated screwdriver slotted 0.8 mm x 4 mm x 100 mm
BE-8050S ERGO™ insulated screwdriver slotted 1 mm x 5.5 mm x 125 mm
BE-8065S ERGO™ insulated screwdriver slotted 1.2 mm x 8 mm x 175 mm
BE-8255S ERGO™ insulated screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8610S ERGO™ insulated screwdriver IEC Phillips PH1 x 80 mm
BE-8620S ERGO™ insulated screwdriver Phillips PH2 x 100 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Height | 45 mm |
| Width | 181 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 92.78 excl. VAT
/ Each
£ 111.34 incl. VAT
- Delivery usually within ( 14 ) days
