FACOM MODM.AT6 PROT SD FOAM MODULE 10PCE STD
Protwist screwdriver module in foam tray
See technical informationReferences
Facom:MODM.AT6
Rubix:395A5127
EAN:3662424098604

Product details : FACOM MODM.AT6 PROT SD FOAM MODULE 10PCE STD
Organized tool storage in drawers = productivity, comfort and safety.
Two-tone high-density foam:
Immediate visibility of missing tools.
Resistant to crushing, hydrocarbons, hydraulic fluids and cleaning products.
Easy grip thanks to finger loops.
Optimized tool retention during transport.
Two-tone high-density foam:
Immediate visibility of missing tools.
Resistant to crushing, hydrocarbons, hydraulic fluids and cleaning products.
Easy grip thanks to finger loops.
Optimized tool retention during transport.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 144.07 excl. VAT
/ Each
£ 172.88 incl. VAT
- Delivery usually within ( 14 ) days
