FACOM HING SKT WREN MOD.66A-1
6 socket key module articulated from 6 to 17 mm
See technical informationReferences
Facom:MOD.66A-1
Rubix:1239287
EAN:3148517333437

Product details : FACOM HING SKT WREN MOD.66A-1
6 socket key module articulated from 6 to 17 mm
- Including:
- 66A. 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 mm.
- Thermoformed tray PL.319A.
Weight: 940 g.
- Including:
- 66A. 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 mm.
- Thermoformed tray PL.319A.
Weight: 940 g.
Technical specifications
Attributes
| Logistic Weight | 1366 g |
|---|---|
| Packaged dimensions (D x W x H) | 590x195x55 mm |
| Package weight | 1366 g |
| Number of elements | 5 |
| Material | thermoformed tray |
Show UNSPSC/ECL@SS
£ 226.43 excl. VAT
/ Each
£ 271.72 incl. VAT
- Delivery usually within ( 14 ) days
