FACOM SCREWDRIVER AD.3X150
AD - ISORYL screwdriver for Pozidriv® Phillips screws
See technical informationReferences
Facom:AD.3X150
Rubix:1237245
EAN:3148510043401



Product details : FACOM SCREWDRIVER AD.3X150
AD - ISORYL screwdriver for Pozidriv® Phillips screws
- High strength steel alloy blades.
- Presentation: burnished.
- High strength steel alloy blades.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 141 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x30x30 mm |
| Package weight | 139 g |
| Imprint | pozidriv |
| Imprint size | 8 mm |
| Blade length | 150 mm |
| Length | 260 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 10.48 excl. VAT
/ Each
£ 12.58 incl. VAT
- Delivery usually within ( 14 ) days
