BAHCO BE-8250L SCREWDRIVER ERGO 1X5.5X200
Ergo Slotted Screwdriver
See technical informationSee documentsReferences
Bahco:BE-8250L
Rubix:010881
EAN:7314151838607

Documents
Product details : BAHCO BE-8250L SCREWDRIVER ERGO 1X5.5X200
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,00 mm |
| Blade length | 200 mm |
| Length | 322 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Delivery usually within ( 14 ) days
