References
SNR:UCF209L3
Rubix:205A9582
Manufacturer :UCF.209.L3
EAN:3413520989293




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR UCF209L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.12 kg |
Show UNSPSC/ECL@SS
£ 36.20 excl. VAT
/ Each
£ 43.44 incl. VAT
- Delivery usually within ( 3 ) days