Deep groove ball bearing FAG 6309-RSR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Ball bearing
See technical informationReferences
FAG:6309-RSR
Rubix:274A6991
Manufacturer :0191097090000
EAN:4012801165457

Product details : FAG 6309-RSR DEEP GROOVE BALL BEARING
63..-RSR ball bearings, single-row, sealed, steel sheet cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 857 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 63..-rsr |
| Material | steel |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
- Usually arrives within 14 working days
