Deep groove ball bearing FAG 6209-C-2HRS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6209-C-2HRS
Rubix:235A0504
Manufacturer :0822997300000
EAN:4054364472825

Documents
Product details : FAG 6209-C-2HRS DEEP GROOVE BALL BRG
Features:
This model is a single-row ball bearing that offers bidirectional load capacity while ensuring smooth operation. It is equipped with a sheet steel cage and two rubber seals. It is a Generation C product. Thanks to this design, this bearing ensures stable and long-lasting operation even under heavy loads and in a variety of conditions.
Maintenance:
This deep-groove ball bearing requires minimal maintenance, thanks to its optimized design with seals that protect the internal components from contaminants. To maximize the service life of this bearing, it is recommended to periodically check the condition of the seal and ensure that no contaminants have entered the mechanism. The initial factory lubrication is generally sufficient for extended use, but periodic relubrication may be necessary depending on operating conditions.
Sealing:
This FAG deep groove ball bearing is equipped with a sealing system featuring two rubber seals that provide enhanced protection against dust, moisture, and other unwanted particles that could compromise the bearing’s operation. These seals help maintain optimal lubrication by preventing the ingress of contaminants, thereby reducing the risk of wear and extending the bearing’s service life.
Brand Information:
FAG is a brand recognized worldwide for its expertise in the design and manufacture of high-quality bearings. Since its inception, FAG has demonstrated innovation and a commitment to excellence, offering robust and reliable solutions tailored to the diverse needs of various industries. The brand stands out for its use of premium materials and advanced technologies to ensure optimal performance and a long product lifespan.
This model is a single-row ball bearing that offers bidirectional load capacity while ensuring smooth operation. It is equipped with a sheet steel cage and two rubber seals. It is a Generation C product. Thanks to this design, this bearing ensures stable and long-lasting operation even under heavy loads and in a variety of conditions.
Maintenance:
This deep-groove ball bearing requires minimal maintenance, thanks to its optimized design with seals that protect the internal components from contaminants. To maximize the service life of this bearing, it is recommended to periodically check the condition of the seal and ensure that no contaminants have entered the mechanism. The initial factory lubrication is generally sufficient for extended use, but periodic relubrication may be necessary depending on operating conditions.
Sealing:
This FAG deep groove ball bearing is equipped with a sealing system featuring two rubber seals that provide enhanced protection against dust, moisture, and other unwanted particles that could compromise the bearing’s operation. These seals help maintain optimal lubrication by preventing the ingress of contaminants, thereby reducing the risk of wear and extending the bearing’s service life.
Brand Information:
FAG is a brand recognized worldwide for its expertise in the design and manufacture of high-quality bearings. Since its inception, FAG has demonstrated innovation and a commitment to excellence, offering robust and reliable solutions tailored to the diverse needs of various industries. The brand stands out for its use of premium materials and advanced technologies to ensure optimal performance and a long product lifespan.
Strengths
This ball bearing ensures optimal operation at high speeds and across a wide temperature range, guaranteeing stable and reliable performance in a variety of industrial environments. The C-series offers additional benefits, including reduced noise and friction thanks to high-quality balls, an optimized surface finish, and a rigid cage. These improvements result in energy savings, better protection against contaminants, extended service life, and improved cost-effectiveness.
Applications
This single-row ball bearing is used in many industrial sectors, such as:
• Machine tools: milling machines, lathes, drills, etc.
• Conveyors and material handling systems: conveyor belts, elevators, etc.
• Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
• Textile and printing machinery: weaving machines, printing presses, etc.
• Robotics and automation: robotic arms, manipulators, etc.
• Machine tools: milling machines, lathes, drills, etc.
• Conveyors and material handling systems: conveyor belts, elevators, etc.
• Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
• Textile and printing machinery: weaving machines, printing presses, etc.
• Robotics and automation: robotic arms, manipulators, etc.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62..-c-2hrs |
| Material | rubber |
| Cage | steel |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.411 kg |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- In stock: Next day delivery
