Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1090-85
Insert bearing with set screw RHP 1090-85G, Outer diameter: 160 mm | Inner diameter: 85 mm
Insert bearing with set screw RHP
References
rhp:
1090-85G
rubix:
158A7155
manufacturer :
1090-85G RRS AR3P5
ean:
00747023041275
Technical specifications
Inner diameter
85
mm
Outer diameter
160
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1090-85
Technical specifications
Attributes
Logistic Weight
4990
g
Inner diameter
85
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.61
excl. VAT
/
Each
£
244.33
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC211-200D1, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR CUC207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw RHP T1055-2G, Outer diameter: 100 mm | Width: 25 mm
Insert bearing with set screw RHP 1245-45ECG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw NTN UC209-111D1, Outer diameter: 85 mm | Inner diameter: 42.862 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 210-2RFGR/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.2 mm
Insert bearing with set screw RHP 1045-40KG, Outer diameter: 85 mm | Inner diameter: 40 mm
Insert bearing with set screw NTN ASS206N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw RHP 1230-30-2Z
Insert bearing with set screw RHP 1230-1.1/8ECG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 16 mm
Insert bearing with set screw INA GAY30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw SKF YAR 210-2F/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR US206G2T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw NTN UCX09D1, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC324D1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm