References
Expert:E150107
Rubix:2014035
EAN:3258951501078

Product details : EXPERT BALL PEIN HAMMER 1/2 LB E150107
- ASME B107.53
- Head hardness 50-56 HRc.
- Hickory handle.
- Wedging by metal wedge and wood wedge.
features:
EAN: 3258951501078
d [mm]: 23.5
l [mm]: 82.5
L [mm]: 300
Packaging: 1
[g]: 355
- Head hardness 50-56 HRc.
- Hickory handle.
- Wedging by metal wedge and wood wedge.
features:
EAN: 3258951501078
d [mm]: 23.5
l [mm]: 82.5
L [mm]: 300
Packaging: 1
[g]: 355
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 23.5 mm |
| Length | 300 mm |
| Weight | 355 g |
| Handle | hickory |
| Head length | 82.5 mm |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Delivery usually within ( 14 ) days