References
Bahco:3625S-28
Rubix:115A4156
EAN:7314150183906

Product details : BAHCO 3625S-28 NYLON FACED HAMMER H/MET 28MM
Plastic hammer. Steel handle with rubber grip. Use 3625WL as spare plugs.
Technical specifications
Attributes
| Logistic Weight | 335 g |
|---|---|
| Type | mallet |
| Section | 28 mm |
| Length | 262 mm |
| Weight | 350 g |
| Diameter | 79 mm |
| Shape | cylindrical |
| Head length | 28 mm |
| Material | steel (shaft);rubber (grip);nylon (tip mallet) |
Show UNSPSC/ECL@SS
£ 20.44 excl. VAT
/ Each
£ 24.53 incl. VAT
- In stock: Next day delivery
