GEDORE 1.41/4 SPERATOR/ PULLER SET 8110170
Tractor-dish assortment 1.41
See technical informationSee documentsReferences
Gedore:1.41/4
Rubix:122A7295
Manufacturer :8110170
EAN:4036976103571



Documents
Product details : GEDORE 1.41/4 SPERATOR/ PULLER SET 8110170
Separator and puller set 1.38/4+1.38/EV+1.40/4 Set comprising separator, puller, and extension rods In sheet metal case
Technical specifications
Attributes
| Logistic Weight | 28600 g |
|---|---|
| Depth | 475 mm |
| Type | separator and puller set |
Show UNSPSC/ECL@SS
£ 1,027.34 excl. VAT
/ Each
£ 1,232.81 incl. VAT
- Delivery usually within ( 22 ) days
