THOR 11714 THOREX NYLON HAMMER PLASTIC HANDLE

Thor Thorex Hammer

See technical informationSee documents
References
Thor Hammer:11-714
Rubix:011650
EAN:5012936117146
brand logo
Technical specifications
Typemallet
Section44 mm
Length305 mm
See all Specifications
Documents

Product details : THOR 11714 THOREX NYLON HAMMER PLASTIC HANDLE


With chrome plated zinc heads (except 720N) Thorex Hammers are fitted with two durable white nylon faces or with two medium red plastic faces. Nylon hammers have the option of either wood or plastic handles. All hammers can be fitted with fibreglass handles to special order.

Strengths

Worn faces can be quickly replaced BY HAND providing minimum down time
All faces are one piece mouldings
There are no metal pegs or inserts which can damage the work piece when worn
Serrations in the metal head prevent faces loosening in use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Applications

A versatile and highly popular hammer widely used throughout industry

Technical specifications


Attributes
Typemallet
Section44 mm
Length305 mm
Weight850 g
Diameter44 mm
Shaperound
Handleplastic
Materialnylon (striking);plastic (handle);chrome-plated zinc (head);rubber (grip)
Show UNSPSC/ECL@SS
£ 21.12 excl. VAT
/ Each
£ 25.34 incl. VAT
  • In stock: Next day delivery