References
Facom:82H.24
Rubix:1235553
EAN:3148511232361



Product details : FACOM HEXAGONAL KEY 82H.24
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 1252 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x120x30 mm |
| Package weight | 1252 g |
| Imprint | hex / allen |
| Imprint size | 24 |
| Length | 224 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Delivery usually within ( 14 ) days
