ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 12MM
Short arm hexagon keys - nickel plated - metric
See technical informationSee documentsReferences
Roebuck:5095500
Rubix:2525628
EAN:3660338517358

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 12MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 12 mm |
| Length | 137 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- In stock: Next day delivery
