Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZA.4 4MM P SHAPED HEX KEY METRIC HEX
FACOM 84TZA.4 4MM P SHAPED HEX KEY METRIC HEX
"P" hex socket wrench, hex socket, metric
References
facom:
84TZA.4
rubix:
157A4426
ean:
3662424075094
Technical specifications
Imprint
Hex / Allen
Imprint size
4
Length
183
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZA.4 4MM P SHAPED HEX KEY METRIC HEX
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4
Length
183
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.53
excl. VAT
/
Each
£
15.04
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
GEDORE 24MM ALLEN KEY 42 24
"WERA 022079 950PKL HEX KEY 0.05""/83 LONG BALLEND BLACKLASER"
FACOM HEXAGONAL KEY 82H.27
ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
GEDORE 42 2 HEXAGON SOCKET KEY
FACOM HEXAGONAL KEY 83H.24
WERA 022062 950PKL HEX KEY 6.0/180 LONG BALLEND CHROME PLATED
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM
GEDORE 6MM BALL END HEX KEY 42 KEL 6
FACOM HEXAGONAL KEY 82H.9/64
FACOM 7/32 LONG BALL HEX 83SH.7/32
FACOM 89TXA.25 TORX 25 P SHAPED HEX KEY
ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
WERA 022042 950PKLS HEX KEY 2.5/112 LONG BALLEND CHROME-PLATED