FACOM HEXAGONAL KEY 83SH.3/32
83SH-long Allen keys in inch-sizes-with ball head
See technical informationReferences
Facom:83SH.3/32
Rubix:1235754
EAN:3148511238516



Product details : FACOM HEXAGONAL KEY 83SH.3/32
A ["]: 7/32H [mm]: 26H x L [mm]: 32 x 135L [mm]: 124[g]: 34
Strengths
• Made of silicon steel. • The ball head allows working under an angle of 30°. • Execution: phosphated.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x25x5 mm |
| Package weight | 5 g |
| Imprint | hex / allen |
| Imprint size | 3/32'' |
| Length | 86 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- Delivery usually within ( 14 ) days
