Barrel roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x215x215 mm |
---|---|
Logistic Weight | 6410 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | 202..-K-MB |
Material | Steel |
Cage | Brass |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 305000 N |
Usually arrives within 14 working days