References
FAG:20240-MB
Rubix:274A6158
Manufacturer :0190139570000
EAN:4012801286510

Product details : FAG 20240-MB BARREL ROLLER BEARING
Spherical roller bearing 202, dimensions in accordance with DIN 635-1
Barrel roller bearing 202..-MB
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x360x360 mm |
|---|---|
| Logistic Weight | 26600 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 202..-mb |
| Material | steel |
| Cage | brass |
| Limit speed | 2180 rpm |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 730000 N |
Show UNSPSC/ECL@SS
£ 2,063.53 excl. VAT
/ Each
£ 2,476.24 incl. VAT
- Usually arrives within 14 working days
