Barrel roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistic Weight | 9000 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | 202..-MB |
Material | Steel |
Cage | Brass |
Limit speed | 3050 rpm |
Basic static load, radial - C0r | 540000 N |
Basic dynamic load, radial - Cr | 395000 N |
Usually arrives within 14 working days