Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
BASIC FAST CUT deburring disc
References
tyrolit:
117074
rubix:
80119381
ean:
9003171170740
Technical specifications
Diameter
230
mm
Reaming diameter
22.23
mm
Thickness
7
mm
See all Specifications
Product details
Technical specifications
Product details : TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
This BASIC * FASCUT 2in 1 deburring disc is suitable for applications for common steels and stainless steels.
Strengths
The BASIC * FASCUT 2in 1 is a tool whose ability to cut is optimized to offer a high material removal in record time.
Applications
For angle grinders. Universal use for grinding surfaces and edges.
Technical specifications
Attributes
Logistic Weight
688
g
Diameter
230
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Shape
27
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.84
excl. VAT
/
Each
£
123.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TYROLIT 1 STAR GRINDING DISC 178 X 6.0X22.23MM A30-BF 2IN1 222863 PK10
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10
KLINGSPOR A24RDISC100X6 PK10 6578
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
NORTON 66252925529 WHEELS VULCAN METAL INOX TYPE 27 230X6.4X22.23 A30S
PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3
NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK10
FLEXOVIT 66252829220 DPC GRINDING DISC 125 X 7 X 22.23 MM PACK 10
FLEXOVIT 66252829207 FOUNDRY GRINDING DISC 115X7.0X22.23MM PACK 10
64185180 CC-GRIND-SOLID 180 SG STEEL
3M 51746 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 100MMX7MMX16MM
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
DREMEL WHEELS 541 2615S541JA PACK OF 2