Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR A24RDISC100X6 PK10 6578
KLINGSPOR A24RDISC100X6 PK10 6578
A 24 R Special
References
klingspor:
6578
rubix:
133A4074
ean:
4014855010462
Technical specifications
Diameter
100
mm
Reaming diameter
16
mm
Thickness
6
mm
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR A24RDISC100X6 PK10 6578
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
16
mm
Thickness
6
mm
Shape
curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252918822 XTREME GRINDING DISC 115x7.0x22.23MM T27 PACK 10
PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM
FLEXOVIT 66252829205 GEN PURPOSE GRINDING DISC 115X7.0X22.23MM PACK 10
KLINGSPOR 224084 STEEL METAL DISCS 230 X 1.9MM A46-T2
KLINGSPOR 265044 A46TZ THIN CUTTING DISC 230X1.9X22MM
3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
3M 97618 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
NORTON GRIN125X7X22.2PK10 66252918823
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL