References
Pferd Tools:CC-GRIND-SOLID 180 SG STEEL
Rubix:80086538
Manufacturer :64185180
EAN:4007220887080




Product details : 64185180 CC-GRIND-SOLID 180 SG STEEL
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Only use CC-GRIND-SOLID grinding discs with the face of the disc. Not suitable for circumferential grinding
Only use CC-GRIND-SOLID grinding discs with the face of the disc. Not suitable for circumferential grinding
Strengths
High stock removal
Patented cooling and mounting system
50% less noise, vibration and dust compared to reinforced grinding wheels
Innovative high strength wheel design
Patented cooling and mounting system
50% less noise, vibration and dust compared to reinforced grinding wheels
Innovative high strength wheel design
Applications
Deburring
Surface grinding
Surface work
Chamfering
Work on edges
Weld dressing
Fine grinding in multiple steps
Surface grinding
Surface work
Chamfering
Work on edges
Weld dressing
Fine grinding in multiple steps
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | disc |
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
- Usually arrives within 14 working days
