NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3


Grinding Disc

References
norton:66253371361
rubix:80252894
ean:8711479629976
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3


Designed for optimized performance on all kinds of black steel. The ceramic / aluminium blend of grains guarantees an absolute maximum material removal rate and speed of cut. Very comfortable in use. Where real savings in time, effort and process costs need to be made.

Strengths

•Fast grinding formula, gets the job done faster
More comfortable to use with reduced hand fatigue from less cutting vibration
Longer wheel life means less downtime and waste, fewer wheels needed

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationGrinding
ShapeRound
Show UNSPSC/ECL@SS
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
  • Usually arrives within 14 working days