NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE


Grinding Wheel

References
norton:66252837264
rubix:270A3216
ean:5900442697538
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness6.4 mm
See all Specifications

Product details : NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE


Norton Starline provides a complete, convenient offer for all metal work applications with a full range of sizes for angle grinders. Provides good material removal rates, fast cutting, reduced vibration for comfortable working and consistent performance for improved part quality.

Strengths

•Good material removal rate
A great product for trade and general usage, offering good value for money

Applications

Grinding

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness6.4 mm
ApplicationGrinding
Shape27
Show UNSPSC/ECL@SS
£ 1.73 excl. VAT
/ Each
£ 2.08 incl. VAT
  • Usually arrives within 14 working days