Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
Deburring disc Norton
References
norton:
66252846608
rubix:
234A3505
ean:
8719362236607
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
3
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
Disc Grinding for angle grinder - INOX - Norton QUANTUM 3 - 115x3x22.23mm
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
3
mm
Application
grinding
Shape
round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.72
excl. VAT
/
Each
£
40.46
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BDX GRINDING DISC DPC 180X6.5X22.2 METAL
NORTON 66253371362 NQ24P-125X7.0X22.23-T27 NOR-QUANTUM 3
NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
METAL CUTTING DISC 100X1X10MM SINGLE
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCAN
FLEXOVIT 66252829204 LONG LIFE GRINDING DISC 115X7X22.23MM PACK 10
PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
TYROLIT 34046134 T27 230X7X22.2MM A24Q-BFX METAL/STAINLESS DISC PK10
KLINGSPOR 224084 STEEL METAL DISCS 230 X 1.9MM A46-T2