NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK10


Norton X-Treme Pro Grinding Disc

References
norton:66252846990
rubix:227A8748
ean:8719362257237
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK10


For demanding grinding jobs, choose Norton X-Treme Pro. It makes light work of removing weld seams, grinding down and reshaping metal. The PROfessional choice.
Disc Grinding for angle grinder - METAL INOX - Norton X-Treme Pro - 230x7x22.23mm

Strengths

High performance zirconia grain cuts through metal to speed up grinding jobs
Grain is held in the disc for longer by the engineered bond system which means longer grinding time between disc changes, saving money

Applications

Grinding

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 107.79 excl. VAT
/ Each
£ 129.35 incl. VAT
  • Usually arrives within 14 working days