References
Rothenberger:70228
Rubix:2574134

Product details : ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
The basin nut wrench can be used for tightening and loosening screw-nuts in confined spaces. The swivel handle enables an optimal power transmission.
Strengths
Swivel handle: allows for optimum power transmission
Rotatable claw: right and left-handed rotation
Rotatable claw: right and left-handed rotation
Technical specifications
Attributes
| Opening | 10-32 mm |
|---|---|
| Length | 235 mm |
| Wrench size | 1 1/4 '' |
| Weight | 520 g |
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
- Usually arrives within 14 working days
