BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
Swedish Model 90° Pipe Wrenches
See technical informationSee documentsReferences
Bahco:141
Rubix:80016263
EAN:7314150008827

Documents
Product details : BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
Comfortable plastic sleeved handle. Better grip from the patented progressive high induction hardened teeth. Better accessibility with the narrow jaws. Black finish, anti-corrosion treated high performance alloy steel.
Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3"). Optimized design with narrower jaws gives better accessibility. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. DIN 5234
Swedish model pipe wrench, jaw opening 45 mm
Strengths
Comfortable plastic sleeved handle|Better grip from the patented progressive high induction hardened teeth|Better accessibility with the narrow jaws|Black finish, anti-corrosion treated high performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Opening | 45 mm |
| Length | 320 mm |
Show UNSPSC/ECL@SS
£ 56.18 excl. VAT
/ Each
£ 67.42 incl. VAT
- Delivery usually within ( 14 ) days
