References
Bahco:380-10
Rubix:80030552
EAN:7314150133178

Documents
Product details : BAHCO 380-10 ALU PIPE WRENCH 10IN
Self clamping one-hand use multipurpose pipe wrench
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Opening | 35 mm |
| Length | 253 mm |
| Weight | 430 g |
Show UNSPSC/ECL@SS
£ 36.79 excl. VAT
/ Each
£ 44.15 incl. VAT
- Delivery usually within ( 14 ) days
