References
Draper Expert:31095
Rubix:390A3980
Manufacturer :31095
Product details : DRAPER EXPERT 31095 RECHARGEABLE HIGH PERFORMANCE TORCH 12W 1200LM
This powerful torch can produce 1,200 Lumens and its beam reaches up to 180m. It has five light settings: eco, low, medium, high, and strobe. In eco mode, it can run for up to 23 hours and be fully charged in just 2.5 hours. It is powered by a rechargeable lithium-ion battery and comes with a USB port for easy charging using the provided USB-C cable. An LED indicator shows battery capacity and charging status. It can also be powered by 2 x CR123A batteries (sold separately). The flashlight is made of durable aluminum, capable of withstanding a 2m drop, and is also dust and water-resistant. It comes with a metal pocket clip and a wrist strap for easy portability.
Technical specifications
Attributes
| Length | 140 mm |
|---|
Show UNSPSC/ECL@SS
£ 57.93 excl. VAT
/ Each
£ 69.52 incl. VAT
- Delivery usually within ( 7 ) days




